- 3/8 in Diameter
- Carbide Material
- 4 in Overall Length
- Bright Coating
| Length of Cut | 1.75 in |
| Diameter - Fraction | 3/8 in |
| Diameter - Decimal | 0.375 in |
| Overall Length | 4 in |
| Length Of Cut - Metric | 44.45 mm |
| Mill LOC Designation | Extra Long |
| No. of Flutes | 4 |
| Center Cutting | Yes |
| Flute Type | Spiral |
| Direction of Cut | Right Hand |
| Material | Carbide |
| End Style | Ball Nose |
| Mill Construction | General Purpose |
| Shank Size - Metric | 9.52 mm |
| Weight | 0.0 LB |

