Skip to content Skip to navigation menu
ClevelandC61921

C61921

CEM-SE4 7/8x2 1/4x5 4FLSE GP .000 CR-SCEM
Item #113830257
  • 7/8 in Diameter
  • Carbide Material
  • 5 in Overall Length
  • Bright Coating
ClevelandC61921
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/8 in Diameter
  • Carbide Material
  • 5 in Overall Length
  • Bright Coating
Mill Construction General Purpose
Diameter - Fraction 7/8 in
Center Cutting Yes
Direction of Cut Right Hand
Length of Cut 2.25 in
Shank Size - Metric 22.22 mm
Material Carbide
Flute Type Spiral
Diameter - Decimal 0.875 in
Overall Length 5 in
Length Of Cut - Metric 57.15 mm
Mill LOC Designation Long
End Style Corner Radius
No. of Flutes 4
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison