Skip to content Skip to navigation menu
ClevelandC61844

C61844

7/32x1/4x5/8x2 1/2 4Flt GP 0.000 CR
Item #113830180
  • 7/32 in Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • Bright Coating
ClevelandC61844
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/32 in Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • Bright Coating
Diameter - Decimal 0.2188 in
Direction of Cut Right Hand
Overall Length 2.5 in
End Style Corner Radius
Flute Type Spiral
Center Cutting Yes
Mill LOC Designation Regular
Shank Size - Metric 6.35 mm
Material Carbide
Diameter - Fraction 7/32 in
Mill Construction General Purpose
No. of Flutes 4
Length of Cut 0.625 in
Length Of Cut - Metric 15.88 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison