Skip to content Skip to navigation menu
ClevelandC61818

C61818

1/8x1/8x1/4x1 1/2 4Flt GP 0.000 CR
Item #113830157
  • 1/8 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • Bright Coating
ClevelandC61818
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/8 in Diameter
  • Carbide Material
  • 1.5 in Overall Length
  • Bright Coating
Shank Size - Metric 3.17 mm
Flute Type Spiral
Direction of Cut Right Hand
Overall Length 1.5 in
Mill Construction General Purpose
Length Of Cut - Metric 6.35 mm
End Style Corner Radius
Material Carbide
Diameter - Decimal 0.125 in
Mill LOC Designation Stub
Center Cutting Yes
Diameter - Fraction 1/8 in
No. of Flutes 4
Length of Cut 0.25 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison