- 1/8 in Diameter
- Carbide Material
- 1.5 in Overall Length
- Bright Coating
| Flute Type | Straight |
| Shank Size - Metric | 3.17 mm |
| Overall Length | 1.5 in |
| Diameter - Decimal | 0.125 in |
| Mill Style | Chamfer |
| Diameter - Fraction | 1/8 in |
| Direction of Cut | Right Hand |
| Center Cutting | Yes |
| Chamfer Angle | 90 degree |
| No. of Flutes | 2 |
| Material | Carbide |
| Mill Construction | Chamfer Mills |
| End Style | Point |
| Weight | 0.0 LB |

