- E Diameter
- Carbide Material
- 2.5 in Overall Length
- Bright Coating
| Direction of Cut | Right Hand |
| Shank Size - Metric | 6.35 mm |
| Chamfer Angle | 82 degree |
| Flute Type | Straight |
| Mill Style | Chamfer |
| No. of Flutes | 2 |
| Diameter - Decimal | 0.25 in |
| Mill Construction | Chamfer Mills |
| Diameter - Fraction | 1/4 in |
| End Style | Point |
| Center Cutting | Yes |
| Overall Length | 2.5 in |
| Material | Carbide |
| Diameter - Wire | E |
| Weight | 0.0 LB |

