
- 5/16 in Diameter
- Carbide Material
- 3 in Overall Length
- Bright Coating
Length of Cut | 1.125 in |
Length Of Cut - Metric | 28.57 mm |
Material | Carbide |
Flute Type | Spiral |
End Style | Corner Radius |
No. of Flutes | 2 |
Center Cutting | Yes |
Diameter - Fraction | 5/16 in |
Mill Construction | General Purpose |
Shank Size - Metric | 7.94 mm |
Diameter - Decimal | 0.3125 in |
Direction of Cut | Right Hand |
Overall Length | 3 in |
Mill LOC Designation | Long |
Weight | 0.0 LB |
