
- Inch
- 3/8-24 UNF Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Bright Coating
Blank Construction | USCTI Table 302A |
Thread Size - Metric | 9.52 mm |
Thread Tolerance | 2B |
Shank Size - Metric | 9.68 mm |
Overall Length | 2.94 in |
Shank Square Length - Metric | 11.11 mm |
Thread Size - Decimal | 0.375 in |
Chamfer Type | Plug |
Diameter - Fraction | 3/8 in |
Tap Type | Hand |
Diameter - Decimal | 0.375 in |
Truncated Threads | No |
Interrupted Thread | No |
Direction of Cut | Left Hand |
Material | HSS |
Thread Size & Type | 3/8-24 UNF |
Operation Type | Blind Hole |
Spiral Point | No |
Thread Length | 0.75 in |
Thread Per Inch | 24 |
Shank Square Width - Metric | 7.26 mm |
Thread Type | UNF |
Shank End Feature | Square |
Thread Creation | Thread Cutting |
Ground Threads | Yes |
Shank Square Length | 0.4375 in |
Shank Square Width | 0.286 in |
Thread Limit | H3 |
No. of Flutes | 4 |
Thread Length - Metric | 19.05 mm |
Weight | 0.0 LB |
