
- Inch
- 5/16-24 UNF Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Bright Coating
Operation Type | Blind Hole |
Thread Per Inch | 24 |
Overall Length | 2.72 in |
Thread Length | 0.69 in |
Spiral Point | No |
Thread Size & Type | 5/16-24 UNF |
Diameter - Decimal | 0.3125 in |
Thread Creation | Thread Cutting |
Shank Square Width - Metric | 6.05 mm |
Thread Tolerance | 2B |
Shank End Feature | Square |
Diameter - Fraction | 5/16 in |
Direction of Cut | Left Hand |
Thread Length - Metric | 17.53 mm |
Blank Construction | USCTI Table 302A |
Shank Square Width | 0.238 in |
Truncated Threads | No |
Material | HSS |
Shank Size - Metric | 8.08 mm |
Interrupted Thread | No |
Shank Square Length | 0.375 in |
Tap Type | Hand |
Thread Size - Decimal | 0.3125 in |
Shank Square Length - Metric | 9.52 mm |
No. of Flutes | 4 |
Thread Type | UNF |
Chamfer Type | Plug |
Ground Threads | Yes |
Thread Size - Metric | 7.94 mm |
Thread Limit | H3 |
Weight | 0.0 LB |
