- 5/16 in Diameter
- Carbide Material
- 4 in Overall Length
- Bright Coating
| Diameter - Decimal | 0.3125 in |
| End Style | Square |
| Flute Type | Spiral |
| Shank Size - Metric | 7.94 mm |
| Center Cutting | Yes |
| Direction of Cut | Right Hand |
| Material | Carbide |
| Mill Construction | HP for Aluminum |
| Length of Cut | 2.125 in |
| Overall Length | 4 in |
| Length Of Cut - Metric | 53.97 mm |
| No. of Flutes | 3 |
| Diameter - Fraction | 5/16 in |
| Mill LOC Designation | Extra Long |
| Weight | 0.0 LB |

