
- 5/16 in Diameter
- Carbide Material
- 3.75 in Overall Length
- Bright Coating
Length of Cut | 1.25 in |
Flute Type | Spiral |
Shank Size - Metric | 7.94 mm |
Mill LOC Designation | Long |
Length Of Cut - Metric | 31.75 mm |
End Style | Square |
Material | Carbide |
Diameter - Decimal | 0.3125 in |
Mill Construction | HP for Aluminum |
No. of Flutes | 3 |
Overall Length | 3.75 in |
Center Cutting | Yes |
Diameter - Fraction | 5/16 in |
Direction of Cut | Right Hand |
Weight | 0.0 LB |
