
- 3/16 in Diameter
- Carbide Material
- 2 in Overall Length
- Bright Coating
Mill LOC Designation | Regular |
Diameter - Decimal | 0.1875 in |
Diameter - Fraction | 3/16 in |
End Style | Square |
Direction of Cut | Right Hand |
Material | Carbide |
No. of Flutes | 3 |
Center Cutting | Yes |
Overall Length | 2 in |
Mill Construction | HP for Aluminum |
Length of Cut | 0.3125 in |
Length Of Cut - Metric | 7.94 mm |
Shank Size - Metric | 4.76 mm |
Flute Type | Spiral |
Weight | 0.0 LB |
