
- 1/8 in Diameter
- Carbide Material
- 1.5 in Overall Length
- Bright Coating
Material | Carbide |
Mill Construction | HP for Aluminum |
Diameter - Decimal | 0.125 in |
Shank Size - Metric | 3.17 mm |
Length Of Cut - Metric | 9.52 mm |
Center Cutting | Yes |
Direction of Cut | Right Hand |
Length of Cut | 0.375 in |
Overall Length | 1.5 in |
End Style | Square |
Flute Type | Spiral |
Mill LOC Designation | Stub |
No. of Flutes | 3 |
Diameter - Fraction | 1/8 in |
Weight | 0.0 LB |
