
- E Diameter
- Carbide Material
- 3 in Overall Length
- Bright Coating
- 38 degree Helix Angle
Mill LOC Designation | Extra Long |
Center Cutting | Yes |
Helix Angle | 38 degree |
Flute Type | Spiral |
No. of Flutes | 5 |
Diameter - Fraction | 1/4 in |
Material | Carbide |
Length of Cut | 1.25 in |
Shank Size - Metric | 6.35 mm |
Overall Length | 3 in |
Length Of Cut - Metric | 31.75 mm |
End Style | Corner Radius |
Diameter - Decimal | 0.25 in |
Direction of Cut | Right Hand |
Mill Construction | Variable Index |
Diameter - Wire | E |
Weight | 0.0 LB |
