
- E Diameter
- Carbide Material
- 2.5 in Overall Length
- Bright Coating
- 38 degree Helix Angle
End Style | Corner Radius |
Direction of Cut | Right Hand |
Length Of Cut - Metric | 19.05 mm |
Center Cutting | Yes |
Length of Cut | 0.75 in |
Diameter - Wire | E |
Mill Construction | Variable Index |
Overall Length | 2.5 in |
Flute Type | Spiral |
Diameter - Fraction | 1/4 in |
Helix Angle | 38 degree |
Material | Carbide |
Diameter - Decimal | 0.25 in |
Mill Corner Radius - Metric | 0.51 mm |
Shank Size - Metric | 6.35 mm |
Mill LOC Designation | Regular |
Mill Corner Radius | 0.02 in |
No. of Flutes | 5 |
Weight | 0.0 LB |
