
- 3/16 in Diameter
- Carbide Material
- 2.5 in Overall Length
- Bright Coating
- 38 degree Helix Angle
Direction of Cut | Right Hand |
Mill Construction | Variable Index |
Length Of Cut - Metric | 19.05 mm |
Diameter - Fraction | 3/16 in |
Center Cutting | Yes |
Length of Cut | 0.75 in |
End Style | Corner Radius |
Shank Size - Metric | 4.76 mm |
Flute Type | Spiral |
Diameter - Decimal | 0.1875 in |
Overall Length | 2.5 in |
Material | Carbide |
Helix Angle | 38 degree |
No. of Flutes | 5 |
Mill LOC Designation | Long |
Weight | 0.04 LB |
