Skip to content Skip to navigation menu
ClevelandC60509

C60509

1x1x3 1/4x6 2Flt AL 0.000 CR
Item #113829791
  • 1 in Diameter
  • Carbide Material
  • 6 in Overall Length
  • Bright Coating
ClevelandC60509
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Diameter
  • Carbide Material
  • 6 in Overall Length
  • Bright Coating
Diameter - Decimal 1 in
Mill LOC Designation Long
No. of Flutes 2
Direction of Cut Right Hand
Material Carbide
Diameter - Fraction 1 in
Overall Length 6 in
Shank Size - Metric 25.4 mm
Diameter - Metric 25.40 mm
Mill Construction High Helix for Aluminum
Flute Type Spiral
Length Of Cut - Metric 82.55 mm
Center Cutting Yes
End Style Square
Length of Cut 3.25 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison