Skip to content Skip to navigation menu
ClevelandC60484

C60484

5/16x5/16x7/16x2 1/2 2Flt AL 0.000 CR
Item #113829766
  • 5/16 in Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • Bright Coating
ClevelandC60484
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/16 in Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • Bright Coating
Shank Size - Metric 7.94 mm
Mill LOC Designation Stub
Overall Length 2.5 in
Flute Type Spiral
Diameter - Fraction 5/16 in
Mill Construction High Helix for Aluminum
End Style Square
Material Carbide
Diameter - Decimal 0.3125 in
Length of Cut 0.4375 in
Center Cutting Yes
Direction of Cut Right Hand
No. of Flutes 2
Length Of Cut - Metric 11.11 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison