
- 1 in Diameter
- Carbide Material
- 5 in Overall Length
- Bright Coating
Direction of Cut | Right Hand |
Mill Roughing Profile | Extra Coarse |
End Style | Square |
Flute Type | Spiral |
Mill LOC Designation | Long |
Diameter - Metric | 25.40 mm |
Shank Size - Metric | 25.4 mm |
Overall Length | 5 in |
Length of Cut | 2.25 in |
Mill Style | Roughing |
Material | Carbide |
Diameter - Decimal | 1 in |
Diameter - Fraction | 1 in |
Center Cutting | Yes |
Mill Construction | Rougher for Aluminum |
No. of Flutes | 3 |
Length Of Cut - Metric | 57.15 mm |
Weight | 0.0 LB |
