
- 1 in Diameter
- Carbide Material
- 4 in Overall Length
- Bright Coating
Length Of Cut - Metric | 38.1 mm |
Shank Size - Metric | 25.4 mm |
Center Cutting | Yes |
Material | Carbide |
Mill LOC Designation | Regular |
Mill Style | Roughing |
Diameter - Metric | 25.40 mm |
Overall Length | 4 in |
Diameter - Fraction | 1 in |
Mill Roughing Profile | Extra Coarse |
Length of Cut | 1.5 in |
No. of Flutes | 3 |
Direction of Cut | Right Hand |
Diameter - Decimal | 1 in |
Mill Construction | Rougher for Aluminum |
End Style | Square |
Flute Type | Spiral |
Weight | 0.0 LB |
