- 3/4 in Diameter
- Carbide Material
- 5 in Overall Length
- Bright Coating
| Direction of Cut | Right Hand |
| Length Of Cut - Metric | 57.15 mm |
| Mill LOC Designation | Long |
| Diameter - Fraction | 3/4 in |
| Shank Size - Metric | 19.05 mm |
| Length of Cut | 2.25 in |
| Mill Style | Roughing |
| Overall Length | 5 in |
| Diameter - Decimal | 0.75 in |
| Center Cutting | Yes |
| Mill Construction | Rougher for Aluminum |
| No. of Flutes | 3 |
| Material | Carbide |
| End Style | Square |
| Flute Type | Spiral |
| Mill Roughing Profile | Extra Coarse |
| Weight | 0.0 LB |

