
- 3/4 in Diameter
- Carbide Material
- 4 in Overall Length
- Bright Coating
Length of Cut | 1.5 in |
Length Of Cut - Metric | 38.1 mm |
Flute Type | Spiral |
Diameter - Decimal | 0.75 in |
Mill Style | Roughing |
No. of Flutes | 3 |
Direction of Cut | Right Hand |
Mill Roughing Profile | Extra Coarse |
Overall Length | 4 in |
Diameter - Fraction | 3/4 in |
Center Cutting | Yes |
Shank Size - Metric | 19.05 mm |
Mill Construction | Rougher for Aluminum |
Material | Carbide |
Mill LOC Designation | Regular |
End Style | Square |
Weight | 0.0 LB |
