
- 1/2 in Diameter
- Carbide Material
- 4.5 in Overall Length
- Bright Coating
Mill Roughing Profile | Extra Coarse |
Direction of Cut | Right Hand |
Shank Size - Metric | 12.7 mm |
Diameter - Fraction | 1/2 in |
Center Cutting | Yes |
Flute Type | Spiral |
End Style | Square |
Length of Cut | 2 in |
Mill LOC Designation | Long |
Material | Carbide |
Mill Construction | Rougher for Aluminum |
Length Of Cut - Metric | 50.8 mm |
Diameter - Decimal | 0.5 in |
No. of Flutes | 3 |
Mill Style | Roughing |
Overall Length | 4.5 in |
Weight | 0.0 LB |
