Skip to content Skip to navigation menu
ClevelandC60458

C60458

3/8x3/8x7/8x2 1/2 Ruf Al 0.000 CR
Item #113829746
  • 3/8 in Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • Bright Coating
ClevelandC60458
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • Bright Coating
Length of Cut 0.875 in
Direction of Cut Right Hand
Center Cutting Yes
Flute Type Spiral
Mill LOC Designation Regular
Mill Construction Rougher for Aluminum
Diameter - Fraction 3/8 in
Length Of Cut - Metric 22.22 mm
Mill Roughing Profile Extra Coarse
Material Carbide
Mill Style Roughing
Shank Size - Metric 9.52 mm
End Style Square
Overall Length 2.5 in
No. of Flutes 3
Diameter - Decimal 0.375 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison