Skip to content Skip to navigation menu
ClevelandC60456

C60456

1/4x1/4x3/4x2 1/2 Ruf Al 0.000 CR
Item #113829744
  • E Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • Bright Coating
ClevelandC60456
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • E Diameter
  • Carbide Material
  • 2.5 in Overall Length
  • Bright Coating
Diameter - Decimal 0.25 in
End Style Square
Mill Construction Rougher for Aluminum
Length Of Cut - Metric 19.05 mm
Center Cutting Yes
Diameter - Fraction 1/4 in
Diameter - Wire E
Mill Roughing Profile Extra Coarse
Mill LOC Designation Regular
Length of Cut 0.75 in
Direction of Cut Right Hand
Material Carbide
No. of Flutes 3
Overall Length 2.5 in
Shank Size - Metric 6.35 mm
Mill Style Roughing
Flute Type Spiral
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison