- 3/4 in Diameter
- Carbide Material
- 6 in Overall Length
- Bright Coating
| Diameter - Fraction | 3/4 in |
| Material | Carbide |
| Flute Type | Spiral |
| Shank Size - Metric | 19.05 mm |
| Length Of Cut - Metric | 82.55 mm |
| Diameter - Decimal | 0.75 in |
| Center Cutting | Yes |
| Mill Construction | High Helix for Hardened Steel & Stainless Steel |
| Mill LOC Designation | Long |
| End Style | Square |
| No. of Flutes | 5 |
| Overall Length | 6 in |
| Length of Cut | 3.25 in |
| Direction of Cut | Right Hand |
| Weight | 0.0 LB |

