Skip to content Skip to navigation menu
ClevelandC60433

C60433

5/16x5/16x1 1/4x4 5Flt STL 0.000 CR
Item #113829712
  • 5/16 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • Bright Coating
ClevelandC60433
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/16 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • Bright Coating
Shank Size - Metric 7.94 mm
Overall Length 4 in
No. of Flutes 5
Diameter - Fraction 5/16 in
Length Of Cut - Metric 31.75 mm
Mill LOC Designation Long
Flute Type Spiral
End Style Square
Center Cutting Yes
Material Carbide
Length of Cut 1.25 in
Mill Construction High Helix for Hardened Steel & Stainless Steel
Diameter - Decimal 0.3125 in
Direction of Cut Right Hand
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison