Skip to content Skip to navigation menu
ClevelandC60368

C60368

5/32x3/16x9/16x2 3Flt STL 0.010 CR
Item #113829667
  • 5/32 in Diameter
  • Carbide Material
  • 2 in Overall Length
  • Bright Coating
ClevelandC60368
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5/32 in Diameter
  • Carbide Material
  • 2 in Overall Length
  • Bright Coating
Mill Corner Radius 0.01 in
Direction of Cut Right Hand
Diameter - Fraction 5/32 in
Flute Type Spiral
End Style Corner Radius
Mill Corner Radius - Metric 0.25 mm
Mill Construction HP for Steel & Stainless Steel
Length Of Cut - Metric 14.29 mm
No. of Flutes 3
Overall Length 2 in
Center Cutting Yes
Shank Size - Metric 4.76 mm
Mill LOC Designation Regular
Length of Cut 0.5625 in
Material Carbide
Diameter - Decimal 0.1562 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison