Skip to content Skip to navigation menu
ClevelandC60314

C60314

3/8x3/8x3/4x3 1/2 4Flt DE Ball GP Ball
Item #113829661
  • 3/8 in Diameter
  • Carbide Material
  • 3.5 in Overall Length
  • Bright Coating
ClevelandC60314
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Diameter
  • Carbide Material
  • 3.5 in Overall Length
  • Bright Coating
Shank Size - Metric 9.52 mm
Flute Type Spiral
End Style Ball Nose
Diameter - Fraction 3/8 in
Length of Cut 0.75 in
Overall Length 3.5 in
No. of Flutes 4
Diameter - Decimal 0.375 in
Direction of Cut Right Hand
Center Cutting Yes
Mill Construction General Purpose
Length Of Cut - Metric 19.05 mm
Material Carbide
Mill LOC Designation Regular
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison