
- 3/16 in Diameter
- Carbide Material
- 2 in Overall Length
- Bright Coating
Mill Construction | General Purpose |
Shank Size - Metric | 4.76 mm |
Mill LOC Designation | Stub |
Length Of Cut - Metric | 9.52 mm |
Length of Cut | 0.375 in |
Overall Length | 2 in |
Flute Type | Spiral |
No. of Flutes | 4 |
Diameter - Decimal | 0.1875 in |
End Style | Square |
Material | Carbide |
Center Cutting | Yes |
Direction of Cut | Right Hand |
Diameter - Fraction | 3/16 in |
Weight | 0.0 LB |
