- 3/4 in Diameter
- Carbide Material
- 4 in Overall Length
- Bright Coating
| Center Cutting | Yes |
| End Style | Point |
| Overall Length | 4 in |
| Flute Type | Straight |
| Chamfer Angle | 90 degree |
| No. of Flutes | 4 |
| Shank Size - Metric | 19.05 mm |
| Diameter - Fraction | 3/4 in |
| Material | Carbide |
| Mill Style | Chamfer |
| Direction of Cut | Right Hand |
| Diameter - Decimal | 0.75 in |
| Mill Construction | Chamfer Mills |
| Weight | 0.0 LB |

