
- 5/16 in Diameter
- Carbide Material
- 3.5 in Overall Length
- Bright Coating
Mill Construction | General Purpose |
Overall Length | 3.5 in |
End Style | Ball Nose |
No. of Flutes | 2 |
Shank Size - Metric | 9.52 mm |
Diameter - Fraction | 5/16 in |
Length Of Cut - Metric | 19.05 mm |
Direction of Cut | Right Hand |
Center Cutting | Yes |
Mill LOC Designation | Regular |
Diameter - Decimal | 0.3125 in |
Flute Type | Spiral |
Length of Cut | 0.75 in |
Material | Carbide |
Weight | 0.0 LB |
