
- 3/16 in Diameter
- Carbide Material
- 3 in Overall Length
- Bright Coating
Length of Cut | 0.5 in |
Mill LOC Designation | Regular |
Overall Length | 3 in |
Material | Carbide |
Center Cutting | Yes |
Direction of Cut | Right Hand |
Flute Type | Spiral |
Mill Construction | General Purpose |
Diameter - Fraction | 3/16 in |
Diameter - Decimal | 0.1875 in |
Shank Size - Metric | 9.52 mm |
Length Of Cut - Metric | 12.7 mm |
End Style | Square |
No. of Flutes | 2 |
Weight | 0.0 LB |
