Skip to content Skip to navigation menu
ClevelandC60172

C60172

1/8x3/8x3/8x3 2Flt DE GP 0.000 CR
Item #113829601
  • 1/8 in Diameter
  • Carbide Material
  • 3 in Overall Length
  • Bright Coating
ClevelandC60172
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/8 in Diameter
  • Carbide Material
  • 3 in Overall Length
  • Bright Coating
Mill Construction General Purpose
Diameter - Decimal 0.125 in
Shank Size - Metric 9.52 mm
Mill LOC Designation Regular
Material Carbide
Length of Cut 0.375 in
No. of Flutes 2
Overall Length 3 in
Direction of Cut Right Hand
Diameter - Fraction 1/8 in
Flute Type Spiral
Length Of Cut - Metric 9.52 mm
Center Cutting Yes
End Style Square
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison