
- 1/16 in Diameter
- Carbide Material
- 1.5 in Overall Length
- Bright Coating
Material | Carbide |
Diameter - Fraction | 1/16 in |
Direction of Cut | Right Hand |
Length of Cut | 0.125 in |
Length Of Cut - Metric | 3.17 mm |
Overall Length | 1.5 in |
Center Cutting | Yes |
Shank Size - Metric | 3.17 mm |
Flute Type | Spiral |
No. of Flutes | 2 |
Diameter - Decimal | 0.0625 in |
Mill Construction | General Purpose |
End Style | Square |
Mill LOC Designation | Stub |
Weight | 0.0 LB |
