Skip to content Skip to navigation menu
ClevelandC60118

C60118

1x1x2-1/4x5 4Flt VI BALL
Item #113829584
  • 1 in Diameter
  • Carbide Material
  • 5 in Overall Length
  • Bright Coating
ClevelandC60118
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Diameter
  • Carbide Material
  • 5 in Overall Length
  • Bright Coating
Center Cutting Yes
Material Carbide
No. of Flutes 4
Length Of Cut - Metric 57.15 mm
Diameter - Metric 25.40 mm
Diameter - Fraction 1 in
Mill LOC Designation Regular
Shank Size - Metric 25.4 mm
Length of Cut 2.25 in
Mill Construction Variable Index
Flute Type Spiral
Diameter - Decimal 1 in
End Style Ball Nose
Overall Length 5 in
Direction of Cut Right Hand
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison