- 3/4 in Diameter
- Carbide Material
- 3 in Overall Length
- Bright Coating
| Direction of Cut | Right Hand |
| Length of Cut | 0.875 in |
| Shank Size - Metric | 19.05 mm |
| Material | Carbide |
| Diameter - Decimal | 0.75 in |
| Center Cutting | Yes |
| Mill Corner Radius | 0.04 in |
| End Style | Corner Radius |
| Flute Type | Spiral |
| Mill Corner Radius - Metric | 1.02 mm |
| Diameter - Fraction | 3/4 in |
| Mill Construction | Variable Index |
| Length Of Cut - Metric | 22.22 mm |
| No. of Flutes | 4 |
| Overall Length | 3 in |
| Mill LOC Designation | Regular |
| Weight | 0.0 LB |

