
- 5/8 in Diameter
- Carbide Material
- 5 in Overall Length
- Bright Coating
Center Cutting | Yes |
Mill Corner Radius - Metric | 1.52 mm |
Flute Type | Spiral |
Material | Carbide |
Shank Size - Metric | 15.88 mm |
Overall Length | 5 in |
Length Of Cut - Metric | 57.15 mm |
Mill LOC Designation | Long |
Length of Cut | 2.25 in |
End Style | Corner Radius |
Direction of Cut | Right Hand |
Mill Construction | Variable Index |
No. of Flutes | 4 |
Diameter - Fraction | 5/8 in |
Diameter - Decimal | 0.625 in |
Mill Corner Radius | 0.06 in |
Weight | 0.0 LB |
