
- 5/16 in Diameter
- Carbide Material
- 3 in Overall Length
- Bright Coating
Diameter - Fraction | 5/16 in |
No. of Flutes | 4 |
Shank Size - Metric | 7.94 mm |
Overall Length | 3 in |
Length of Cut | 1.25 in |
End Style | Corner Radius |
Direction of Cut | Right Hand |
Material | Carbide |
Mill LOC Designation | Long |
Center Cutting | Yes |
Mill Construction | Variable Index |
Flute Type | Spiral |
Length Of Cut - Metric | 31.75 mm |
Diameter - Decimal | 0.3125 in |
Weight | 0.0 LB |
