
- Metric
- M4x0.7 Thread Size & Type
- Bottoming Chamfer Type
- HSS Material
- Bright Coating
Shank End Feature | Square |
Diameter - Metric | 4.00 mm |
Diameter - Decimal | 0.1575 in |
Thread Pitch | 0.7 mm |
Shank Square Length - Metric | 6.35 mm |
Thread Length | 0.375 in |
Thread Size & Type | M4x0.7 |
Shank Square Width | 0.131 in |
Tap Type | Machine |
Blank Construction | USCTI Table 302A |
Thread Type | Metric |
Shank Square Length | 0.25 in |
Material | HSS |
Interrupted Thread | No |
Shank Size - Metric | 4.27 mm |
Thread Length - Metric | 9.52 mm |
Spiral Point | No |
Thread Limit | D6 |
Shank Square Width - Metric | 3.33 mm |
Overall Length | 2.125 in |
Chamfer Type | Bottoming |
Ground Threads | Yes |
Truncated Threads | No |
Thread Size - Metric | 4 mm |
Direction of Cut | Right Hand |
Thread Tolerance | 6H |
Thread Size - Decimal | 0.1575 in |
Operation Type | Blind Hole |
Thread Creation | Thread Forming |
Weight | 0.0 LB |
