
- Metric
- M3x0.5 Thread Size & Type
- Bottoming Chamfer Type
- HSS Material
- Bright Coating
Interrupted Thread | No |
Thread Length | 0.3125 in |
Thread Creation | Thread Forming |
Tap Type | Machine |
Thread Limit | D5 |
Diameter - Decimal | 0.1181 in |
Shank Square Length - Metric | 4.76 mm |
Shank End Feature | Square |
Ground Threads | Yes |
Direction of Cut | Right Hand |
Blank Construction | USCTI Table 302A |
Thread Size - Metric | 3 mm |
Thread Size - Decimal | 0.1181 in |
Thread Length - Metric | 7.94 mm |
Shank Size - Metric | 3.58 mm |
Shank Square Width - Metric | 2.79 mm |
Spiral Point | No |
Thread Tolerance | 6H |
Material | HSS |
Thread Size & Type | M3x0.5 |
Thread Type | Metric |
Overall Length | 1.9375 in |
Diameter - Metric | 3.00 mm |
Shank Square Length | 0.1875 in |
Thread Pitch | 0.5 mm |
Operation Type | Blind Hole |
Truncated Threads | No |
Shank Square Width | 0.11 in |
Chamfer Type | Bottoming |
Weight | 0.0 LB |
