
- Inch
- 1/2-13 UNC Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Bright Coating
Shank Size - Metric | 9.32 mm |
Shank Square Length | 0.4375 in |
Spiral Point | No |
Truncated Threads | No |
Material | HSS |
Ground Threads | Yes |
Diameter - Decimal | 0.5 in |
Operation Type | Blind Hole |
Thread Creation | Thread Forming |
Thread Length | 0.9375 in |
Thread Type | UNC |
Shank Square Width - Metric | 6.99 mm |
Interrupted Thread | No |
Thread Size - Metric | 12.7 mm |
Thread Size - Decimal | 0.5 in |
Overall Length | 3.375 in |
Shank Square Width | 0.275 in |
Shank Square Length - Metric | 11.11 mm |
Tap Type | Machine |
Thread Length - Metric | 23.81 mm |
Thread Per Inch | 13 |
Thread Size & Type | 1/2-13 UNC |
Thread Tolerance | 2B-3B |
Shank End Feature | Square |
Blank Construction | USCTI Table 302A |
Thread Limit | H8 |
Diameter - Fraction | 1/2 in |
Chamfer Type | Plug |
Direction of Cut | Right Hand |
Weight | 0.0 LB |
