
- Inch
- #5-40 UNC Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Bright Coating
Thread Size & Type | #5-40 UNC |
Diameter - Fraction | 1/8 in |
Shank Square Width - Metric | 2.79 mm |
Thread Type | UNC |
Shank Square Width | 0.11 in |
Shank End Feature | Square |
Thread Per Inch | 40 |
Thread Size - Decimal | 0.125 in |
Spiral Point | No |
Truncated Threads | No |
Ground Threads | Yes |
Thread Tolerance | 2B |
Thread Length | 0.3125 in |
Shank Square Length | 0.1875 in |
Thread Limit | H3 |
Thread Length - Metric | 7.94 mm |
Thread Size - Metric | 3.17 mm |
Thread Creation | Thread Forming |
Diameter - Decimal | 0.125 in |
Material | HSS |
Shank Square Length - Metric | 4.76 mm |
Operation Type | Blind Hole |
Overall Length | 1.9375 in |
Blank Construction | USCTI Table 302A |
Shank Size - Metric | 3.58 mm |
Tap Type | Machine |
Direction of Cut | Right Hand |
Interrupted Thread | No |
Chamfer Type | Plug |
Weight | 0.0 LB |
