- Metric
- M5x0.8 Thread Size & Type
- Plug Chamfer Type
- HSS Material
- TiCN Coating
| Thread Length | 0.5 in |
| Thread Creation | Thread Cutting |
| Overall Length | 2.38 in |
| Thread Size - Decimal | 0.1969 in |
| Thread Length - Metric | 12.7 mm |
| Thread Tolerance | 6H |
| Chamfer Type | Plug |
| Thread Pitch | 0.8 mm |
| Thread Type | Metric |
| Shank Square Length - Metric | 6.35 mm |
| Shank End Feature | Square |
| No. of Flutes | 3 |
| Thread Limit | D4 |
| Ground Threads | Yes |
| Truncated Threads | No |
| Interrupted Thread | No |
| Spiral Point | No |
| Shank Square Width | 0.152 in |
| Diameter - Metric | 5.00 mm |
| Direction of Cut | Right Hand |
| Operation Type | Blind Hole |
| Thread Size - Metric | 5 mm |
| Helix Angle | 52 |
| Tap Type | Machine |
| Shank Square Length | 0.25 in |
| Blank Construction | USCTI Table 302A |
| Thread Size | M5 |
| Shank Size - Metric | 4.93 mm |
| Thread Size & Type | M5x0.8 |
| Diameter - Decimal | 0.1969 in |
| Material | HSS |
| Shank Square Width - Metric | 3.86 mm |
| Weight | 0.0 LB |

