- Metric
- M3x0.5 Thread Size & Type
- Bottoming Chamfer Type
- HSS Material
- TiCN Coating
| Shank Square Length | 0.1875 in |
| Shank Size - Metric | 3.58 mm |
| Thread Limit | D3 |
| Thread Type | Metric |
| Thread Pitch | 0.5 mm |
| Blank Construction | USCTI Table 302A |
| Thread Creation | Thread Cutting |
| Thread Size | M3 |
| Shank End Feature | Square |
| Thread Size - Metric | 3 mm |
| Material | HSS |
| Diameter - Metric | 3.00 mm |
| Helix Angle | 52 |
| No. of Flutes | 2 |
| Interrupted Thread | No |
| Direction of Cut | Right Hand |
| Ground Threads | Yes |
| Spiral Point | No |
| Thread Length - Metric | 7.87 mm |
| Chamfer Type | Bottoming |
| Shank Square Length - Metric | 4.76 mm |
| Thread Size - Decimal | 0.1181 in |
| Thread Length | 0.31 in |
| Diameter - Decimal | 0.1181 in |
| Shank Square Width | 0.11 in |
| Operation Type | Blind Hole |
| Tap Type | Machine |
| Thread Tolerance | 6H |
| Thread Size & Type | M3x0.5 |
| Truncated Threads | No |
| Shank Square Width - Metric | 2.79 mm |
| Overall Length | 1.94 in |
| Weight | 0.0 LB |

