Skip to content Skip to navigation menu
ClevelandC58807

C58807

M5X0.80 1094 D4 3F BOTM SPR FLT TAP
Item #106439527
  • Metric
  • M5x0.8 Thread Size & Type
  • Bottoming Chamfer Type
  • HSS Material
  • Bright Coating
  • 3 Flutes
+ Show More + Show Less
ClevelandC58807
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • M5x0.8 Thread Size & Type
  • Bottoming Chamfer Type
  • HSS Material
  • Bright Coating
Shank Square Length 0.25 in
Blank Construction USCTI Table 302A
Chamfer Type Bottoming
Tap Type Machine
Thread Creation Thread Cutting
Shank Square Width 0.152 in
Spiral Point No
Thread Size - Metric 5 mm
Thread Size & Type M5x0.8
Thread Length - Metric 12.7 mm
No. of Flutes 3
Thread Size M5
Shank Size - Metric 4.93 mm
Thread Size - Decimal 0.1969 in
Shank Square Length - Metric 6.35 mm
Diameter - Metric 5.00 mm
Direction of Cut Right Hand
Ground Threads Yes
Diameter - Decimal 0.1969 in
Thread Pitch 0.8 mm
Interrupted Thread No
Overall Length 2.38 in
Truncated Threads No
Shank Square Width - Metric 3.86 mm
Thread Type Metric
Thread Tolerance 6H
Operation Type Blind Hole
Shank End Feature Square
Helix Angle 52
Thread Length 0.5 in
Thread Limit D4
Material HSS
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison