Skip to content Skip to navigation menu
ClevelandC58447

C58447

5/16-24 1096 3FH3 BTM SPR FL OXIDE
Item #106402074
  • Inch
  • 5/16-24 UNF Thread Size & Type
  • Bottoming Chamfer Type
  • HSS Material
  • Steam Oxide Coating
  • 3 Flutes
+ Show More + Show Less
ClevelandC58447
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 5/16-24 UNF Thread Size & Type
  • Bottoming Chamfer Type
  • HSS Material
  • Steam Oxide Coating
Thread Size 5/16 in
Thread Per Inch 24
Thread Tolerance 2B
Thread Limit H3
Thread Creation Thread Cutting
Shank Square Width - Metric 6.05 mm
Truncated Threads No
Thread Size - Decimal 0.3125 in
Material HSS
Shank Square Length - Metric 9.52 mm
Operation Type Blind Hole
Shank Square Width 0.238 in
Thread Length 0.69 in
Thread Type UNF
Shank Square Length 0.375 in
Spiral Point No
Blank Construction USCTI Table 302A
Diameter - Decimal 0.3125 in
Chamfer Type Bottoming
No. of Flutes 3
Thread Size - Metric 7.94 mm
Shank End Feature Square
Overall Length 2.72 in
Interrupted Thread No
Shank Size - Metric 8.08 mm
Thread Length - Metric 17.53 mm
Helix Angle 45
Diameter - Fraction 5/16 in
Direction of Cut Right Hand
Tap Type Machine
Thread Size & Type 5/16-24 UNF
Ground Threads Yes
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison