- Inch
- #10-32 UNF Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Steam Oxide Coating
| Shank Square Width - Metric | 3.86 mm |
| Tap Type | Machine |
| Direction of Cut | Right Hand |
| Thread Size - Metric | 4.83 mm |
| Blank Construction | USCTI Table 302A |
| Thread Type | UNF |
| Spiral Point | No |
| Thread Limit | H3 |
| Shank Square Length | 0.25 in |
| No. of Flutes | 3 |
| Diameter - Decimal | 0.19 in |
| Ground Threads | Yes |
| Helix Angle | 45 |
| Shank End Feature | Square |
| Thread Length - Metric | 12.7 mm |
| Thread Size | #10 |
| Shank Square Width | 0.152 in |
| Thread Tolerance | 2B |
| Thread Per Inch | 32 |
| Truncated Threads | No |
| Thread Creation | Thread Cutting |
| Overall Length | 2.38 in |
| Interrupted Thread | No |
| Chamfer Type | Plug |
| Shank Size - Metric | 4.93 mm |
| Shank Square Length - Metric | 6.35 mm |
| Thread Size - Decimal | 0.19 in |
| Thread Size & Type | #10-32 UNF |
| Thread Length | 0.5 in |
| Operation Type | Blind Hole |
| Material | HSS |
| Weight | 0.0 LB |

