Skip to content Skip to navigation menu
ClevelandC57630

C57630

3/8-24 1011BO H3 3F SPRPT PLG TAP
Item #106409274
  • Inch
  • 3/8-24 UNF Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Steam Oxide Coating
  • 3 Flutes
+ Show More + Show Less
ClevelandC57630
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 3/8-24 UNF Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Steam Oxide Coating
Shank Square Width 0.286 in
Tap Type Machine
Thread Size - Metric 9.52 mm
Spiral Point Yes
Overall Length 2.94 in
Truncated Threads No
Material HSS
Diameter - Decimal 0.375 in
Thread Size & Type 3/8-24 UNF
Thread Tolerance 2B
No. of Flutes 3
Thread Type UNF
Shank Square Length - Metric 11.11 mm
Thread Length 1.25 in
Ground Threads Yes
Thread Length - Metric 31.75 mm
Shank Square Length 0.4375 in
Shank Size - Metric 9.68 mm
Thread Per Inch 24
Thread Size - Decimal 0.375 in
Thread Size 3/8 in
Operation Type Thru-Hole
Chamfer Type Plug
Blank Construction USCTI Table 302A
Shank Square Width - Metric 7.26 mm
Thread Creation Thread Cutting
Diameter - Fraction 3/8 in
Shank End Feature Square
Interrupted Thread No
Direction of Cut Right Hand
Thread Limit H3
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison