
- Inch
- 1/4-20 UNC Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Steam Oxide Coating
Thread Limit | H3 |
No. of Flutes | 2 |
Thread Size & Type | 1/4-20 UNC |
Thread Size - Decimal | 0.25 in |
Tap Type | Machine |
Interrupted Thread | No |
Shank Square Length - Metric | 7.94 mm |
Thread Tolerance | 2B |
Truncated Threads | No |
Diameter - Decimal | 0.25 in |
Shank Square Length | 0.3125 in |
Thread Per Inch | 20 |
Thread Length - Metric | 25.4 mm |
Thread Type | UNC |
Ground Threads | Yes |
Thread Length | 1 in |
Blank Construction | USCTI Table 302A |
Shank Size - Metric | 6.48 mm |
Shank End Feature | Square |
Diameter - Fraction | 1/4 in |
Chamfer Type | Plug |
Operation Type | Thru-Hole |
Shank Square Width - Metric | 4.85 mm |
Spiral Point | Yes |
Thread Size - Metric | 6.35 mm |
Diameter - Wire | E |
Direction of Cut | Right Hand |
Overall Length | 2.5 in |
Thread Creation | Thread Cutting |
Shank Square Width | 0.191 in |
Material | HSS |
Weight | 0.0 LB |
